
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 40 mm Port Size
- SAE Port Type
Flow [Max] | 425 gal/min |
Seal Material | Buna-N |
Valvistor | No |
Compatible Fluids | Petroleum Oil |
Fluid Cleanliness | 18/16/13 micron |
Adjustment | No |
Pressure Rating | 5000 psi |
Temperature Range [Min] | -4 °F |
Cover Function | Stroke Adjuster |
Body Material | Alloy Steel |
Function | Normally Open |
Port Size | 40 mm |
Series | CVI |
Temperature Range [Max] | 158 °F |
Port Type | SAE |
Insert Ratio | 1:1.05 |
Model No. | CVI-40-D105-M-50 |
Insert Type | Variable Orifice |
Leakage | Standard |
Weight | 3.68 LB |
