
- Cartridge Valve Cover
- CVCS Series
Cover Function | Relief W/ Pilot Control |
Body Material | Cast Bars |
Spool Position Sensor | No |
Flow [Max] | 150 gal/min |
Temperature Range [Max] | 158 °F |
Temperature Range [Min] | -4 °F |
Insert Type | Relief |
Series | CVCS |
Valvistor | No |
Pressure Rating | 5000 psi |
Compatible Fluids | Petroleum Oil |
Model No. | CVCS-25-C3-W-350-20-X00-Z108 |
Leakage | Standard |
Seal Material | Buna-N |
Adjustment Type | Locknut |
Fluid Cleanliness | 18/16/13 micron |
Zero Leak | No |
Adjustment | Yes |
Weight | 0.0 LB |
