
- Cartridge Valve Cover
- CVCS Series
- Normally Closed Function
- 16 mm Port Size
- SAE Port Type
Seal Material | Viton |
Port Type | SAE |
Body Material | Cast Bars |
Function | Normally Closed |
Compatible Fluids | Petroleum Oil |
Series | CVCS |
Temperature Range [Min] | -4 °F |
Flow [Max] | 65 gal/min |
Valvistor | No |
Zero Leak | No |
Adjustment Type | Locknut |
Adjustment | Yes |
Insert Ratio | 1:1 |
Fluid Cleanliness | 18/16/13 micron |
Model No. | F3-CVCS-16-X-W-350-20 |
Leakage | Standard |
Port Size | 16 mm |
Insert Type | Reducing - Normally Closed |
Pressure Rating | 5000 psi |
Temperature Range [Max] | 158 °F |
Cover Function | Reducer |
Spool Position Sensor | No |
Weight | 0.0 LB |
