
- Cartridge Valve Cover
- CVCS Series
- 16 mm Port Size
Temperature Range [Min] | -4 °F |
Port Size | 16 mm |
Series | CVCS |
Body Material | Cast Bars |
Flow [Max] | 65 gal/min |
Leakage | Standard |
Valvistor | No |
Model No. | CVCS-16-W33-20 |
Temperature Range [Max] | 158 °F |
Pressure Rating | 5000 psi |
Seal Material | Buna-N |
Compatible Fluids | Petroleum Oil |
Fluid Cleanliness | 18/16/13 micron |
Weight | 0.0 LB |
