
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 25 mm Port Size
- SAE Port Type
Adjustment Type | Locknut |
Body Material | Cast Bars |
Insert Ratio | 1:1 |
Flow [Max] | 150 gal/min |
Leakage | Standard |
Port Type | SAE |
Insert Type | Relief |
Adjustment | Yes |
Fluid Cleanliness | 18/16/13 micron |
Compatible Fluids | Petroleum Oil |
Spool Position Sensor | No |
Pressure Rating | 5000 psi |
Series | CVCS |
Temperature Range [Max] | 158 °F |
Zero Leak | No |
Seal Material | Buna-N |
Port Size | 25 mm |
Model No. | CVCS-25-C3-W-250-20-AP05-X22-Z100 |
Valvistor | No |
Function | Normally Open |
Cover Function | Relief W/ Pilot Control |
Temperature Range [Min] | -4 °F |
Weight | 0.0 LB |
