
- Cartridge Valve Cover
- CVCS Series
- 40 mm Port Size
Valvistor | No |
Seal Material | Buna-N |
Temperature Range [Min] | -4 °F |
Fluid Cleanliness | 18/16/13 micron |
Port Size | 40 mm |
Leakage | Standard |
Pressure Rating | 5000 psi |
Compatible Fluids | Petroleum Oil |
Temperature Range [Max] | 158 °F |
Series | CVCS |
Model No. | CVCS-40-B-20 |
Flow [Max] | 425 gal/min |
Body Material | Cast Bars |
Weight | 0.0 LB |
