
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 40 mm Port Size
- SAE Port Type
Leakage | Standard |
Pressure Rating | 5000 psi |
Series | CVCS |
Function | Normally Open |
Valvistor | No |
Compatible Fluids | Petroleum Oil |
Adjustment | Yes |
Port Size | 40 mm |
Seal Material | Buna-N |
Insert Ratio | 1:1 |
Zero Leak | No |
Body Material | Cast Bars |
Insert Type | Relief |
Cover Function | Relief |
Model No. | CVCS-40-C-W-350-20 |
Port Type | SAE |
Temperature Range [Max] | 158 °F |
Adjustment Type | Locknut |
Fluid Cleanliness | 18/16/13 micron |
Temperature Range [Min] | -4 °F |
Flow [Max] | 425 gal/min |
Weight | 0.0 LB |
