
- Cartridge Valve Cover
- CVCS Series
- Normally Closed Function
- 32 mm Port Size
- SAE Port Type
Fluid Cleanliness | 18/16/13 micron |
Port Type | SAE |
Adjustment Type | Locknut |
Temperature Range [Max] | 158 °F |
Body Material | Cast Bars |
Model No. | CVCS-32-U3-W-125-20 |
Series | CVCS |
Flow [Max] | 312 gal/min |
Adjustment | Yes |
Insert Ratio | 1:1 |
Function | Normally Closed |
Port Size | 32 mm |
Cover Function | Unloading Relief W/ Pilot Control |
Seal Material | Buna-N |
Temperature Range [Min] | -4 °F |
Valvistor | No |
Insert Type | Unloading |
Leakage | Standard |
Compatible Fluids | Petroleum Oil |
Pressure Rating | 5000 psi |
Weight | 0.0 LB |
