
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 32 mm Port Size
- SAE Port Type
Port Size | 32 mm |
Series | CVCS |
Pressure Rating | 5000 psi |
Cover Function | Relief W/ Pilot Control |
Body Material | Cast Bars |
Port Type | SAE |
Function | Normally Open |
Spool Position Sensor | No |
Insert Ratio | 1:1 |
Temperature Range [Max] | 158 °F |
Insert Type | Relief |
Flow [Max] | 312 gal/min |
Compatible Fluids | Petroleum Oil |
Adjustment | Yes |
Valvistor | No |
Leakage | Standard |
Seal Material | Buna-N |
Zero Leak | No |
Adjustment Type | Locknut |
Temperature Range [Min] | -4 °F |
Model No. | CVCS-32-C3-W-125-20 |
Fluid Cleanliness | 18/16/13 micron |
Weight | 0.0 LB |
