
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 25 mm Port Size
- SAE Port Type
Port Size | 25 mm |
Temperature Range [Min] | -4 °F |
Compatible Fluids | Petroleum Oil |
Insert Type | Directional |
Adjustment | No |
Model No. | CVCS-25-N-20-X99 |
Port Type | SAE |
Leakage | Standard |
Spool Position Sensor | No |
Body Material | Cast Bars |
Valvistor | No |
Zero Leak | No |
Fluid Cleanliness | 18/16/13 micron |
Seal Material | Buna-N |
Insert Ratio | 1:1.5 |
Pressure Rating | 5000 psi |
Cover Function | Basic |
Function | Normally Open |
Flow [Max] | 150 gal/min |
Temperature Range [Max] | 158 °F |
Series | CVCS |
Weight | 0.0 LB |
