
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 40 mm Port Size
- SAE Port Type
Insert Type | Flow Control |
Leakage | Standard |
Port Type | SAE |
Adjustment Type | Locknut |
Port Size | 40 mm |
Fluid Cleanliness | 18/16/13 micron |
Cover Function | Stroke Adjuster W/ Pilot Control |
Temperature Range [Max] | 158 °F |
Series | CVCS |
Model No. | CVCS-40-A3-W-20 |
Valvistor | No |
Compatible Fluids | Water Glycol, Water-In-Oil Emulsion Fluids And Petroleum Oil |
Body Material | Cast Bars |
Seal Material | Buna-N |
Function | Normally Open |
Temperature Range [Min] | -4 °F |
Pressure Rating | 5000 psi |
Flow [Max] | 425 gal/min |
Insert Ratio | 1:1.5 |
Weight | 0.0 LB |
