
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 40 mm Port Size
- SAE Port Type
Temperature Range [Max] | 158 °F |
Flow [Max] | 425 gal/min |
Seal Material | Buna-N |
Model No. | CVCS-40-C3-W-250-20 |
Pressure Rating | 5000 psi |
Function | Normally Open |
Port Size | 40 mm |
Insert Type | Relief |
Compatible Fluids | Petroleum Oil |
Temperature Range [Min] | -4 °F |
Fluid Cleanliness | 18/16/13 micron |
Insert Ratio | 1:1 |
Port Type | SAE |
Zero Leak | No |
Cover Function | Relief W/ Pilot Control |
Leakage | Standard |
Series | CVCS |
Spool Position Sensor | No |
Adjustment Type | Locknut |
Adjustment | Yes |
Valvistor | No |
Body Material | Cast Bars |
Weight | 12.16 LB |
