
- Cartridge Valve Cover
- CVCS Series
- 25 mm Port Size
Valvistor | No |
Temperature Range [Max] | 158 °F |
Adjustment | Yes |
Port Size | 25 mm |
Seal Material | Buna-N |
Leakage | Standard |
Model No. | CVCS-25-U3-W-250-20 |
Temperature Range [Min] | -4 °F |
Cover Function | Unloading Relief W/ Pilot Control |
Fluid Cleanliness | 18/16/13 micron |
Series | CVCS |
Body Material | Cast Bars |
Insert Type | Unloading |
Pressure Rating | 5000 psi |
Flow [Max] | 150 gal/min |
Compatible Fluids | Petroleum Oil |
Weight | 0.0 LB |
