
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 16 mm Port Size
- SAE Port Type
Adjustment Type | Locknut |
Flow [Max] | 65 gal/min |
Model No. | CVCS-16-C3-W-350-20 |
Temperature Range [Min] | -4 °F |
Fluid Cleanliness | 18/16/13 micron |
Adjustment | Yes |
Port Size | 16 mm |
Pressure Rating | 5000 psi |
Function | Normally Open |
Port Type | SAE |
Temperature Range [Max] | 158 °F |
Zero Leak | No |
Spool Position Sensor | No |
Valvistor | No |
Body Material | Cast Bars |
Insert Type | Relief |
Leakage | Standard |
Compatible Fluids | Petroleum Oil |
Series | CVCS |
Cover Function | Relief W/ Pilot Control |
Insert Ratio | 1:1 |
Seal Material | Buna-N |
Weight | 0.0 LB |
