
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 25 mm Port Size
- SAE Port Type
Seal Material | Buna-N |
Model No. | CVCS-25-PC-20 |
Pressure Rating | 5000 psi |
Body Material | Cast Bars |
Leakage | Standard |
Series | CVCS |
Flow [Max] | 150 gal/min |
Fluid Cleanliness | 18/16/13 micron |
Port Type | SAE |
Temperature Range [Max] | 158 °F |
Temperature Range [Min] | -4 °F |
Cover Function | Pilot Operated Check Valve |
Port Size | 25 mm |
Compatible Fluids | Petroleum Oil |
Adjustment | No |
Function | Normally Open |
Valvistor | No |
Insert Ratio | 1:1.5 |
Insert Type | Directional |
Weight | 3.56 LB |
