
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 40 mm Port Size
- SAE Port Type
Compatible Fluids | Water Glycol, Water-In-Oil Emulsion Fluids And Petroleum Oil |
Port Type | SAE |
Fluid Cleanliness | 18/16/13 micron |
Temperature Range [Min] | -4 °F |
Cover Function | Direction Control W/ Pilot Control |
Flow [Max] | 425 gal/min |
Valvistor | No |
Function | Normally Open |
Adjustment | No |
Model No. | CVCS-40-D3-20 |
Leakage | Standard |
Zero Leak | No |
Spool Position Sensor | No |
Temperature Range [Max] | 158 °F |
Seal Material | Buna-N |
Port Size | 40 mm |
Insert Type | Directional |
Series | CVCS |
Body Material | Cast Bars |
Insert Ratio | 1:1.5 |
Pressure Rating | 5000 psi |
Weight | 10.0 LB |
