
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 25 mm Port Size
- SAE Port Type
Series | CVCS |
Model No. | CVCS-25-A-W-20 |
Pressure Rating | 5000 psi |
Body Material | Cast Bars |
Temperature Range [Max] | 158 °F |
Adjustment Type | Locknut |
Function | Normally Open |
Valvistor | No |
Seal Material | Buna-N |
Temperature Range [Min] | -4 °F |
Leakage | Standard |
Port Size | 25 mm |
Compatible Fluids | Water Glycol, Water-In-Oil Emulsion Fluids And Petroleum Oil |
Cover Function | Stroke Adjuster |
Insert Ratio | 1:1.5 |
Flow [Max] | 150 gal/min |
Port Type | SAE |
Insert Type | Flow Control |
Fluid Cleanliness | 18/16/13 micron |
Weight | 4.02 LB |
