
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 16 mm Port Size
- SAE Port Type
Adjustment | No |
Seal Material | Buna-N |
Compatible Fluids | Petroleum Oil |
Zero Leak | No |
Valvistor | No |
Function | Normally Open |
Temperature Range [Max] | 158 °F |
Fluid Cleanliness | 18/16/13 micron |
Port Type | SAE |
Leakage | Standard |
Temperature Range [Min] | -4 °F |
Port Size | 16 mm |
Flow [Max] | 65 gal/min |
Model No. | CVCS-16-N-20 |
Spool Position Sensor | No |
Pressure Rating | 5000 psi |
Cover Function | Basic |
Body Material | Cast Bars |
Series | CVCS |
Insert Type | Directional |
Insert Ratio | 1:1.5 |
Weight | 0.2 LB |
