
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 32 mm Port Size
- SAE Port Type
Fluid Cleanliness | 18/16/13 micron |
Series | CVCS |
Seal Material | Buna-N |
Port Size | 32 mm |
Function | Normally Open |
Flow [Max] | 312 gal/min |
Insert Type | Directional |
Temperature Range [Min] | -4 °F |
Cover Function | Basic |
Insert Ratio | 1:1.5 |
Model No. | CVCS-32-N-20 |
Leakage | Standard |
Spool Position Sensor | No |
Compatible Fluids | Petroleum Oil |
Zero Leak | No |
Port Type | SAE |
Temperature Range [Max] | 158 °F |
Valvistor | No |
Pressure Rating | 5000 psi |
Body Material | Cast Bars |
Adjustment | No |
Weight | 2.112 LB |
