
- Cartridge Valve Cover
- CVCS Series
- Normally Closed Function
- 25 mm Port Size
- SAE Port Type
Port Size | 25 mm |
Adjustment Type | Locknut |
Model No. | CVCS-25-U-W-250-20 |
Pressure Rating | 5000 psi |
Temperature Range [Max] | 158 °F |
Compatible Fluids | Petroleum Oil |
Adjustment | Yes |
Leakage | Standard |
Series | CVCS |
Insert Ratio | 1:1 |
Function | Normally Closed |
Insert Type | Unloading |
Body Material | Cast Bars |
Temperature Range [Min] | -4 °F |
Flow [Max] | 150 gal/min |
Valvistor | No |
Port Type | SAE |
Cover Function | Unloading Relief |
Zero Leak | No |
Seal Material | Buna-N |
Fluid Cleanliness | 18/16/13 micron |
Weight | 0.0 LB |
