
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
Leakage | High Performance |
Electrical Connection | Wired Terminal Block |
Seal Material | Buna-N |
Indicator Lights | Yes |
Function | Spring Centered |
Spool Spring Arrangement Code | C |
Body Material | Ductile Iron |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Temperature Range [Min] | -40 °F |
AC/DC | AC |
NFPA Size | D08 |
Fluid Cleanliness | 19/17/14 micron |
Compatible Fluids | Petroleum Oil |
Pressure [Max] | 5000 psi |
Reducer Module | No |
Rated Flow [Max] | 175 gal/min |
Operation | Pilot Operated |
No. of Stages | Two Stage |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Actuation Identification | Solenoid A, Solenoid B |
Temperature Range [Max] | 230 °F |
Model No. | DG5V-8-H-2C-1-M-FTWL-B-10 |
Performance | High Performance |
Actuator Type | Solenoid |
Manual Override | Plain Override |
Pilot/Drain | Internal Pilot/External Drain |
Mounting | Subplate/Manifold Mount |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Weight | 0.0 LB |
