
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Offset, End To Center Function
Pressure [Max] | 5000 psi |
Rated Flow [Max] | 175 gal/min |
Leakage | High Performance |
NFPA Size | D08 |
Function | Spring Offset, End To Center |
Coil Type | ISO 4400 (Din 43650) Connector |
Model No. | DG5V-8-H-13B-M-U-G-10 |
Pilot/Drain | Internal Pilot/External Drain |
Watt Rating | 30 W |
Compatible Fluids | Petroleum Oil |
Mounting | Subplate/Manifold Mount |
AC/DC | DC |
Actuator Type | Solenoid |
Actuation Identification | Solenoid B |
Seal Material | Buna-N |
No. of Stages | Two Stage |
Fluid Cleanliness | 19/17/14 micron |
Performance | High Performance |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Voltage & Frequency | 12 VDC |
Temperature Range [Max] | 230 °F |
Spool Spring Arrangement Code | B |
Operation | Pilot Operated |
Reducer Module | No |
Manual Override | Plain Override |
Temperature Range [Min] | -40 °F |
Body Material | Ductile Iron |
Weight | 0.0 LB |
