
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- No Spring Detented Function
Fluid Cleanliness | 19/17/14 micron |
Actuation Identification | Solenoid A, Solenoid B |
Operation | Pilot Operated |
NFPA Size | D08 |
Pilot/Drain | Internal Pilot/Internal Drain |
Pressure [Max] | 5000 psi |
Temperature Range [Max] | 230 °F |
Performance | High Performance |
Coil Type | ISO 4400 (Din 43650) Connector |
Rated Flow [Max] | 175 gal/min |
Reducer Module | No |
Function | No Spring Detented |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Temperature Range [Min] | -40 °F |
Seal Material | Buna-N |
Body Material | Ductile Iron |
AC/DC | AC |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
No. of Stages | Two Stage |
Actuator Type | Solenoid |
Leakage | High Performance |
Model No. | DG5V-8-H-2N-T-K-M-U-B-10 |
Manual Override | Plain Override |
Mounting | Subplate/Manifold Mount |
Compatible Fluids | Petroleum Oil |
Weight | 0.0 LB |
