
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
Coil Type | ISO 4400 (Din 43650) Connector |
Pilot/Drain | External Pilot/Internal Drain |
Mounting | Subplate/Manifold Mount |
Spool Spring Arrangement Code | C |
Temperature Range [Max] | 230 °F |
Fluid Cleanliness | 19/17/14 micron |
Operation | Pilot Operated |
Actuator Type | Solenoid |
Voltage & Frequency | 12 VDC |
Watt Rating | 30 W |
Temperature Range [Min] | -40 °F |
Rated Flow [Max] | 175 gal/min |
Function | Spring Centered |
Compatible Fluids | Petroleum Oil |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Reducer Module | No |
Leakage | High Performance |
Actuation Identification | Solenoid A, Solenoid B |
Model No. | DG5V-8-H-8C-E-VM-U-G-10 |
NFPA Size | D08 |
Body Material | Ductile Iron |
Seal Material | Buna-N |
Pressure [Max] | 5000 psi |
Performance | High Performance |
AC/DC | DC |
Manual Override | Plain Override |
No. of Stages | Two Stage |
Weight | 0.0 LB |
