
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
Seal Material | Buna-N |
Manual Override | Plain Override |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Watt Rating | 30 W |
Performance | High Performance |
NFPA Size | D08 |
Rated Flow [Max] | 175 gal/min |
Pilot/Drain | External Pilot/Internal Drain |
Reducer Module | No |
Mounting | Subplate/Manifold Mount |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Function | Spring Centered |
AC/DC | DC |
Coil Type | ISO 4400 (Din 43650) Connector |
Indicator Lights | No |
Operation | Pilot Operated |
Body Material | Gray Iron |
Voltage & Frequency | 24 VDC |
Fluid Cleanliness | 19/17/14 micron |
Spool Spring Arrangement Code | C |
Leakage | Standard Performance |
Model No. | DG5V-8-H-0C-T-S-M-U-H-10 |
Compatible Fluids | Petroleum Oil |
Pressure [Max] | 5000 psi |
No. of Stages | Two Stage |
Weight | 33.0 LB |
