
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
Rated Flow [Max] | 175 gal/min |
Pilot/Drain | External Pilot/Internal Drain |
Indicator Lights | No |
Actuator Type | Solenoid |
Compatible Fluids | Petroleum Oil |
Fluid Cleanliness | 19/17/14 micron |
No. of Stages | Two Stage |
Spool Center Condition | B Port End |
AC/DC | DC |
Model No. | DG5V-8-H-2A-T-M-FW-H-10 |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Operation | Pilot Operated |
Spool Spring Arrangement Code | A |
Voltage & Frequency | 24 VDC |
Performance | High Performance |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Watt Rating | 30 W |
Mounting | Subplate/Manifold Mount |
Seal Material | Buna-N |
Manual Override | Plain Override |
Reducer Module | No |
Body Material | Gray Iron |
Pressure [Max] | 5000 psi |
NFPA Size | D08 |
Actuation Identification | Solenoid B |
Leakage | Standard Performance |
Weight | 0.0 LB |
