
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
Body Material | Ductile Iron |
Pressure [Max] | 5000 psi |
Operation | Pilot Operated |
Performance | High Performance |
AC/DC | AC |
Temperature Range [Min] | -40 °F |
Pilot/Drain | Internal Pilot/External Drain |
Actuator Type | Solenoid |
Rated Flow [Max] | 175 gal/min |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Compatible Fluids | Phosphate Ester Fluids |
Spool Spring Arrangement Code | C |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Function | Spring Centered |
Reducer Module | No |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Electrical Connection | Wired Terminal Block |
No. of Stages | Two Stage |
Actuation Identification | Solenoid A, Solenoid B |
Mounting | Subplate/Manifold Mount |
Model No. | F3-DG5V-8-H-2C-M-FTWL-B-10 |
Indicator Lights | Yes |
Leakage | High Performance |
Temperature Range [Max] | 230 °F |
Fluid Cleanliness | 19/17/14 micron |
NFPA Size | D08 |
Seal Material | Viton |
Manual Override | Plain Override |
Weight | 32.35 LB |
