
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
Operation | Pilot Operated |
Indicator Lights | No |
AC/DC | AC |
Spool Spring Arrangement Code | C |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Seal Material | Buna-N |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
NFPA Size | D08 |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
No. of Stages | Two Stage |
Manual Override | Plain Override |
Leakage | Standard Performance |
Performance | High Performance |
Pressure [Max] | 5000 psi |
Model No. | DG5V-8-H-8C-S-VM-FW-B-10 |
Fluid Cleanliness | 20/18/15 micron |
Reducer Module | No |
Body Material | Gray Iron |
Compatible Fluids | Petroleum Oil |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Mounting | Subplate/Manifold Mount |
Function | Spring Centered |
Rated Flow [Max] | 175 gal/min |
Pilot/Drain | External Pilot/Internal Drain |
Weight | 0.862 LB |
