
- Solenoid Actuated Valve
- Pilot Operated Operation
- D05 NFPA Size
- No Spring Detented Function
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Fluid Cleanliness | 19/17/14 micron |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Watt Rating | 30 W |
AC/DC | DC |
Operation | Pilot Operated |
NFPA Size | D05 |
Leakage | Standard Performance |
Mounting | Subplate/Manifold Mount |
Body Material | Gray Iron |
Manual Override | Plain Override |
Coil Type | ISO 4400 (Din 43650) Connector |
Pressure [Max] | 5000 psi |
Voltage & Frequency | 12 VDC |
Compatible Fluids | Petroleum Oil |
Function | No Spring Detented |
Model No. | DG5V-5-2N-H-M-U-G7-10 |
Reducer Module | No |
Rated Flow [Max] | 175 gal/min |
No. of Stages | Two Stage |
Indicator Lights | No |
Tank Port Rating | 3046 |
Seal Material | Buna-N |
Weight | 0.0 LB |
