
- Solenoid Actuated Valve
- Pilot Operated Operation
- D05 NFPA Size
- Spring Centered Function
NFPA Size | D05 |
Model No. | DG5V-5-2C-T-M-FW-B6-10 |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Operation | Pilot Operated |
Function | Spring Centered |
Indicator Lights | No |
AC/DC | AC |
Pilot/Drain | External Pilot/Internal Drain |
Weight | 0.0 LB |
