
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Offset, End To Center Function
Watt Rating | 30 W |
Fluid Cleanliness | 19/17/14 micron |
Operation | Solenoid Operated |
Actuator Type | Solenoid |
Model No. | DG4V-3-0B-M-FTWL-D7-H7-60 |
Actuation Identification | Solenoid B |
AC/DC | DC |
Seal Material | Buna-N |
Temperature Range [Min] | -4 °F |
Tank Port Rating | 3046 |
NFPA Size | D03 |
Temperature Range [Max] | 158 °F |
Pressure [Max] | 5000 psi |
Voltage & Frequency | 24 VDC |
Rated Flow [Max] | 20 gal/min |
Compatible Fluids | Petroleum Oil |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Manual Override | Plain Override |
Indicator Lights | Yes |
Leakage | Standard Performance |
Function | Spring Offset, End To Center |
Reducer Module | No |
Response Time | 28 to 45 ms |
Body Material | Gray Iron |
Mounting | Subplate/Manifold Mount |
Spool Spring Arrangement Code | B |
Performance | High Performance |
Electrical Connection | Wired Terminal Block |
No. of Stages | Single Stage |
Weight | 3.722 LB |
