
- Tandem Unit Vane Pumps - Fixed Displacement
- 4535 Pump Series
- Left Hand (CCW) Rotation
Vane Function Type | Pump |
Displacement Shaft End (cu in/revolution) | 11.9 |
Rotation | Left Hand (CCW) |
Seal Material | Buna-N |
Displacement Cover End (cu in/revolution) | 1.5 |
Design No. | 32 |
Pump Series | 4535 |
Working Pressure [Max] | 3,626 psi |
Configuration | Triple |
Shaft Seal Type | Single Shaft Seal |
Paint | Blue |
Inlet Port Connection | 90° CW from Inlet Port |
Outlet Port Position [Rear] | 90° CW To Inlet Port |
Weight | 0.0 LB |
