
- Tandem Unit Vane Pumps - Fixed Displacement
- 4535 Pump Series
- Right Hand (CW) Rotation
Vane Function Type | Pump |
Displacement Cover End (cu in/revolution) | 3.1 |
Configuration | Triple |
Output Shaft Coupling | Opposite Inlet Port |
Seal Material | Buna-N |
Pump Series | 4535 |
Outlet Port Position [Rear] | 90° CCW To Inlet Port |
Displacement Shaft End (cu in/revolution) | 14.7 |
Shaft Seal Type | Single Shaft Seal |
Rotation | Right Hand (CW) |
Design No. | 32 |
Paint | Blue |
Weight | 0.0 LB |
