
- Tandem Unit Vane Pumps - Fixed Displacement
- 4535 Pump Series
- Right Hand (CW) Rotation
Configuration | Triple |
Pump Series | 4535 |
Working Pressure [Max] | 3,626 psi |
Seal Material | Buna-N |
Output Shaft Coupling | Opposite Inlet Port |
Displacement Shaft End (cu in/revolution) | 11.9 |
Paint | Blue |
Shaft Seal Type | Single Shaft Seal |
Design No. | 32 |
Rotation | Right Hand (CW) |
Vane Function Type | Pump |
Outlet Port Position [Rear] | 90° CCW To Inlet Port |
Displacement Cover End (cu in/revolution) | 1.5 |
Weight | 220.0 LB |
