
- Tandem Unit Vane Pumps - Fixed Displacement
- 4535 Pump Series
- Right Hand (CW) Rotation
Paint | Blue |
Pump Series | 4535 |
Working Pressure [Max] | 3,626 psi |
Output Shaft Coupling | Inline w/ Inlet Port |
Outlet Port Position [Rear] | In-line With Inlet Port |
Design No. | 32 |
Seal Material | Buna-N |
Configuration | Triple |
Rotation | Right Hand (CW) |
Vane Function Type | Pump |
Displacement Cover End (cu in/revolution) | 4.9 |
Shaft Seal Type | Single Shaft Seal |
Displacement Shaft End (cu in/revolution) | 11.9 |
Weight | 0.0 LB |
