
- Tandem Unit Vane Pumps - Fixed Displacement
- 3525 Pump Series
- Right Hand (CW) Rotation
Paint | Blue |
Seal Material | Buna-N |
Design No. | 32 |
Displacement Shaft End (cu in/revolution) | 6.8 |
Working Pressure [Max] | 3,626 psi |
Pump Series | 3525 |
Vane Function Type | Pump |
Rotation | Right Hand (CW) |
Configuration | Triple |
Outlet Port Position [Rear] | 45° CCW To Inlet Port |
Shaft Seal Type | Single Shaft Seal |
Output Shaft Coupling | Opposite Inlet Port |
Displacement Cover End (cu in/revolution) | 1.5 |
Inlet Port Connection | Opposite Inlet Port |
Weight | 0.0 LB |
