
- Tandem Unit Vane Pumps - Fixed Displacement
- 3525 Pump Series
- Left Hand (CCW) Rotation
Paint | Blue |
Displacement Cover End (cu in/revolution) | 1 |
Working Pressure [Max] | 3,626 psi |
Output Shaft Coupling | Opposite Inlet Port |
Pump Series | 3525 |
Shaft Seal Type | Single Shaft Seal |
Seal Material | Buna-N |
Configuration | Triple |
Design No. | 32 |
Outlet Port Position [Rear] | 135° CCW To Inlet Port |
Vane Function Type | Pump |
Displacement Shaft End (cu in/revolution) | 8.2 |
Rotation | Left Hand (CCW) |
Weight | 0.0 LB |
