
- Tandem Unit Vane Pumps - Fixed Displacement
- 4535 Pump Series
- Left Hand (CCW) Rotation
Shaft Seal Type | Single Shaft Seal |
Bolt Circle Dia. | 7.13 in |
Rotation | Left Hand (CCW) |
Configuration | Double |
Vane Function Type | Pump |
Outlet Port Position [Rear] | 45° CW To Inlet Port |
Working Pressure [Max] | 3,626 psi |
Displacement Cover End (cu in/revolution) | 7.6 |
Bolt Size | 5 x 0.49 in |
Mounting Flange | SAE C, 2 Bolt |
Design No. | 32 |
Paint | Blue |
Seal Material | Buna-N |
Pilot Diameter | 0.69 in |
Displacement Shaft End (cu in/revolution) | 13.1 |
Pump Series | 4535 |
Inlet Port Connection | 90° CW from Inlet Port |
Weight | 188.001 LB |
