
- Tandem Unit Vane Pumps - Fixed Displacement
- 4525 Pump Series
- Right Hand (CW) Rotation
Working Pressure [Max] | 52,576 psi |
Mounting Flange | SAE C, 2 Bolt |
Outlet Port Position [Rear] | 45° CCW To Inlet Port |
Bolt Size | 5 x 0.49 in |
Pilot Diameter | 0.69 in |
Pump Series | 4525 |
Displacement Cover End (cu in/revolution) | 1.5 |
Configuration | Double |
Paint | Blue |
Rotation | Right Hand (CW) |
Inlet Port Connection | 90° CCW from Inlet Port |
Design No. | 32 |
Shaft Seal Type | Single Shaft Seal |
Seal Material | Buna-N |
Displacement Shaft End (cu in/revolution) | 14.7 |
Vane Function Type | Pump |
Bolt Circle Dia. | 7.13 in |
Weight | 0.0 LB |
