
- Tandem Unit Vane Pumps - Fixed Displacement
- 4525 Pump Series
- Right Hand (CW) Rotation
Displacement Shaft End (cu in/revolution) | 14.7 |
Pump Series | 4525 |
Pilot Diameter | 0.69 in |
Bolt Size | 5 x 0.49 in |
Displacement Cover End (cu in/revolution) | 4.9 |
Outlet Port Position [Rear] | 45° CCW To Inlet Port |
Mounting Flange | SAE C, 2 Bolt |
Working Pressure [Max] | 52,576 psi |
Rotation | Right Hand (CW) |
Configuration | Double |
Bolt Circle Dia. | 7.13 in |
Design No. | 32 |
Seal Material | Buna-N |
Inlet Port Connection | 90° CCW from Inlet Port |
Shaft Seal Type | Single Shaft Seal |
Paint | Blue |
Vane Function Type | Pump |
Weight | 171.0 LB |
