
- Tandem Unit Vane Pumps - Fixed Displacement
- 4525 Pump Series
- Left Hand (CCW) Rotation
Mounting Flange | SAE C, 2 Bolt |
Seal Material | Buna-N |
Working Pressure [Max] | 3,626 psi |
Paint | Blue |
Vane Function Type | Pump |
Pilot Diameter | 0.69 in |
Pump Series | 4525 |
Configuration | Double |
Outlet Port Position [Rear] | 135° CCW To Inlet Port |
Displacement Shaft End (cu in/revolution) | 11.9 |
Bolt Circle Dia. | 7.13 in |
Rotation | Left Hand (CCW) |
Shaft Seal Type | Single Shaft Seal |
Displacement Cover End (cu in/revolution) | 4.9 |
Design No. | 32 |
Bolt Size | 5 x 0.49 in |
Weight | 0.0 LB |
