
- Tandem Unit Vane Pumps - Fixed Displacement
- 4525 Pump Series
- Right Hand (CW) Rotation
Configuration | Double |
Mounting Flange | SAE C, 2 Bolt |
Seal Material | Buna-N |
Paint | Blue |
Displacement Cover End (cu in/revolution) | 2.4 |
Design No. | 32 |
Shaft Seal Type | Single Shaft Seal |
Rotation | Right Hand (CW) |
Bolt Circle Dia. | 7.13 in |
Bolt Size | 5 x 0.49 in |
Vane Function Type | Pump |
Outlet Port Position [Rear] | 45° CW To Inlet Port |
Displacement Shaft End (cu in/revolution) | 11.9 |
Pump Series | 4525 |
Pilot Diameter | 0.69 in |
Working Pressure [Max] | 3,626 psi |
Weight | 0.0 LB |
