
- Tandem Unit Vane Pumps - Fixed Displacement
- 3525 Pump Series
- Right Hand (CW) Rotation
Rotation | Right Hand (CW) |
Working Pressure [Max] | 3,626 psi |
Outlet Port Position [Rear] | 45° CCW To Inlet Port |
Configuration | Double |
Vane Function Type | Pump |
Seal Material | Buna-N |
Pump Series | 3525 |
Design No. | 32 |
Bolt Circle Dia. | 7.13 in |
Displacement Shaft End (cu in/revolution) | 9.6 |
Paint | Blue |
Mounting Flange | SAE C, 2 Bolt |
Pilot Diameter | 0.69 in |
Shaft Seal Type | Single Shaft Seal |
Displacement Cover End (cu in/revolution) | 3.1 |
Bolt Size | 5 x 0.49 in |
Weight | 0.0 LB |
