
- Tandem Unit Vane Pumps - Fixed Displacement
- 3525 Pump Series
- Left Hand (CCW) Rotation
Configuration | Double |
Rotation | Left Hand (CCW) |
Vane Function Type | Pump |
Displacement Cover End (cu in/revolution) | 5.5 |
Mounting Flange | SAE C, 2 Bolt |
Outlet Port Position [Rear] | 135° CCW To Inlet Port |
Shaft Seal Type | Single Shaft Seal |
Design No. | 32 |
Working Pressure [Max] | 3,626 psi |
Displacement Shaft End (cu in/revolution) | 9.6 |
Bolt Circle Dia. | 7.13 in |
Seal Material | Buna-N |
Paint | Blue |
Bolt Size | 5 x 0.49 in |
Pilot Diameter | 0.69 in |
Pump Series | 3525 |
Weight | 0.0 LB |
