
- Tandem Unit Vane Pumps - Fixed Displacement
- 3525 Pump Series
- Right Hand (CW) Rotation
Mounting Flange | SAE C, 2 Bolt |
Seal Material | Buna-N |
Displacement Cover End (cu in/revolution) | 4.9 |
Configuration | Double |
Outlet Port Position [Rear] | 45° CW To Inlet Port |
Working Pressure [Max] | 3,626 psi |
Bolt Size | 5 x 0.49 in |
Pilot Diameter | 0.69 in |
Bolt Circle Dia. | 7.13 in |
Displacement Shaft End (cu in/revolution) | 7.6 |
Rotation | Right Hand (CW) |
Vane Function Type | Pump |
Shaft Seal Type | Single Shaft Seal |
Design No. | 32 |
Pump Series | 3525 |
Paint | Blue |
Weight | 0.0 LB |
