
- Tandem Unit Vane Pumps - Fixed Displacement
- 2525 Pump Series
- Left Hand (CCW) Rotation
Rotation | Left Hand (CCW) |
Configuration | Double |
Vane Function Type | Pump |
Displacement Cover End (cu in/revolution) | 5.5 |
Outlet Port Position [Rear] | Opposite Inlet Port |
Pump Series | 2525 |
Design No. | 32 |
Shaft Seal Type | Single Shaft Seal |
Paint | Blue |
Bolt Size | 4 x 0.37 in |
Mounting Flange | SAE B, 2 Bolt |
Pilot Diameter | 0.57 in |
Seal Material | Viton |
Displacement Shaft End (cu in/revolution) | 5.5 |
Working Pressure [Max] | 3,597 psi |
Bolt Circle Dia. | 5 3/4 in |
Weight | 1.0 LB |
