
- Tandem Unit Vane Pumps - Fixed Displacement
- 2525 Pump Series
- Left Hand (CCW) Rotation
Outlet Port Position [Rear] | 90° CCW To Inlet Port |
Mounting Flange | SAE B, 2 Bolt |
Working Pressure [Max] | 4,061 psi |
Displacement Shaft End (cu in/revolution) | 4.3 |
Bolt Circle Dia. | 5 3/4 in |
Pump Series | 2525 |
Configuration | Double |
Paint | Blue |
Vane Function Type | Pump |
Design No. | 32 |
Bolt Size | 4 x 0.37 in |
Displacement Cover End (cu in/revolution) | 3.1 |
Shaft Seal Type | Single Shaft Seal |
Seal Material | Buna-N |
Pilot Diameter | 0.57 in |
Rotation | Left Hand (CCW) |
Weight | 0.0 LB |
