
- Tandem Unit Vane Pumps - Fixed Displacement
- 2525 Pump Series
- Right Hand (CW) Rotation
Design No. | 32 |
Bolt Size | 4 x 0.37 in |
Vane Function Type | Pump |
Paint | Blue |
Working Pressure [Max] | 4,061 psi |
Pump Series | 2525 |
Mounting Flange | SAE B, 2 Bolt |
Rotation | Right Hand (CW) |
Shaft Seal Type | Single Shaft Seal |
Pilot Diameter | 0.57 in |
Bolt Circle Dia. | 5 3/4 in |
Seal Material | Buna-N |
Outlet Port Position [Rear] | Opposite Inlet Port |
Displacement Cover End (cu in/revolution) | 2 |
Displacement Shaft End (cu in/revolution) | 4.3 |
Configuration | Double |
Weight | 0.0 LB |
