
- Single Unit Vane Pumps - Thru-Drive Type
- 45T Pump Series
- Right Hand (CW) Rotation
Seal Material | Buna-N |
Flange Diameter | 5 in |
Configuration | Single |
Flow Rate | 60 gal/min |
Pressure [Max] | 3626 psi |
Pilot Diameter | 0.69 in |
Pump Series | 45T |
Bolt Circle Dia. | 7.13 in |
Design No. | 32 |
Rotation | Right Hand (CW) |
Shaft Seal Type | Single Shaft Seal |
Paint | Blue |
Output Shaft Coupling | B-B Spline |
Rear Pump Mounting Adapter | SAE C, 2 Bolt |
Weight | 180.0 LB |
