
- Single Unit Vane Pumps - Thru-Drive Type
- 45T Pump Series
- Right Hand (CW) Rotation
Displacement (in³/rev) | 10.98 |
Flow Rate | 89.03 gal/min |
Pump Series | 45T |
Configuration | Single |
Design No. | 32 |
Rear Pump Mounting Adapter | SAE C, 2 Bolt |
Pilot Diameter | 0.69 in |
Seal Material | Buna-N |
Flange Diameter | 5 in |
Paint | Blue |
Rotation | Right Hand (CW) |
Pressure [Max] | 4003 psi |
Bolt Circle Dia. | 7.13 in |
Shaft Seal Type | Single Shaft Seal |
Output Shaft Coupling | C Spline |
Weight | 0.0 LB |
